
7 Shelves Shown
Price: $738.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
These rugged and dependable T-Bolt™ shelving units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Offset angle post support heavy loads and accommodate compression clips. Bolt-Type assembly for permanent and secure placement. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.
Weights & Dimensions
- Depth 30 IN (76.2 cm)
- Width 48 IN (121.92 cm)
- Height 75 IN (190.5 cm)
- Gauge 18 GA
- Weight 178.7 LBS (81.23 kg)
Product Details
- Country of Origin USA
- Number of Shelves 5
- Type Add-On
- Unit Type Closed
- Brand Tri-Boro
- Material Steel/Powder Coated
- Style T-Bolt
- Shelf Capacity 350 LBS (159.09 kg)
- Manufacturers Part Number CAT75-3048-5X-Dark Gray
- Color Gray
Warranty
- Warranty 1 year
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: JUDY
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

Tri-Boro T-Bolt Closed Add-On, CAT75-3048-5X, 48"W x 30"D x 75"H, 5 Shelves, 18 Ga., Dark Gray
$738.0
- Product Information
- Customer Review
- Product Q&A
- Accessories