Take 15% off your entire order!

Offer applied at checkout

Tri-Boro Klip-It Open Add-On, OAK97-2442-6X, 42"W x 24"D x 97"H, 6 Shelves, 18 Ga, Dark Gray

7 Shelves Shown

Tri-Boro Klip-It Open Add-On, OAK97-2442-6X, 42"W x 24"D x 97"H, 6 Shelves, 18 Ga, Dark Gray

Item #: WBB852878

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $629.00

Quantity

Customers Also Viewed

Tri-Boro Klip-It Open Starter, OSK73-1236-5, 36"W x 12"D x 73"H, 5 Shelves, 20 Ga, Dark Gray

Tri-Boro Klip-It Open Starter, OSK73-1236-5, 36"W x 12"D x 73"H, 5 Shelves, 20 Ga, Dark Gray

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx85"H Open Clip Style 7 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx85"H Open Clip Style 7 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx85"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx85"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Global Industrial™ Steel Shelving 20 Ga 36"Wx24"Dx73"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx24"Dx73"H Open Clip Style 6 Shelf

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

These rugged and dependable KLIP-IT™ Steel Shelving Units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Clip-Type assembly saves time. Offset angle post support heavy loads and accommodate compression clips. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Compression clip rapidly snaps into post which allows for independent adjustment of shelves normal shelf loading increases the locking action. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 42 IN (106.68 cm)
  • Height 97 IN (246.38 cm)
  • Gauge 18 GA
  • Weight 145.2 LBS (66 kg)

Product Details

  • Country of Origin USA
  • Number of Shelves 6
  • Shelf Type Flanged Shelf
  • Type Add-On
  • Brand Tri-Boro
  • Series Klip-It
  • Material Steel
  • Style Open
  • Shelf Capacity 500 LBS (227.27 kg)
  • Manufacturers Part Number OAK97-2442-6X-Dark Gray
  • Color Gray

Warranty

  • Warranty 1 year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Klip-It Open Add-On, OAK97-2442-6X, 42"W x 24"D x 97"H, 6 Shelves, 18 Ga, Dark Gray

Tri-Boro Klip-It Open Add-On, OAK97-2442-6X, 42"W x 24"D x 97"H, 6 Shelves, 18 Ga, Dark Gray

Item #: WBB852878

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant