
7 Shelves Shown
Price: $424.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
These rugged and dependable KLIP-IT™ Steel Shelving Units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Clip-Type assembly saves time. Offset angle post support heavy loads and accommodate compression clips. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Compression clip rapidly snaps into post which allows for independent adjustment of shelves normal shelf loading increases the locking action. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.
Weights & Dimensions
- Depth 12 IN (30.48 cm)
- Width 36 IN (91.44 cm)
- Height 85 IN (215.9 cm)
- Gauge 20 GA
- Weight 91.8 LBS (41.73 kg)
Product Details
- Country of Origin USA
- Number of Shelves 6
- Shelf Type Flanged Shelf
- Type Add-On
- Brand Tri-Boro
- Series Klip-It
- Material Steel/Powder Coated
- Style Closed
- Shelf Capacity 400 LBS (181.82 kg)
- Manufacturers Part Number CAK85-1236-6-Dark Gray
- Color Gray
Warranty
- Warranty 1 year
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Tri-Boro Klip-It Closed Add-On, CAK85-1236-6, 36"W x 12"D x 85"H, 6 Shelves, 20 Ga, Dark Gray
$424.95
- Product Information
- Customer Review
- Product Q&A
- Accessories