
7 Shelves Shown
Price: $632.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.
Weights & Dimensions
- Depth 12 IN (30.48 cm)
- Width 48 IN (121.92 cm)
- Height 73 IN (185.42 cm)
- Gauge 18 GA
- Weight 124.1 LBS (56.41 kg)
Product Details
- Country of Origin USA
- Number of Shelves 6
- Type Add-On
- Unit Type Closed
- Brand Tri-Boro
- Material Steel/Powder Coated
- Shelf Capacity 750 LBS (340.91 kg)
- Manufacturers Part Number CAB73-1248-6X-Dark Gray
- Color Gray
Warranty
- Warranty 1 year
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Tri-Boro Boxer® Closed Add-On, CAB73-1248-6X, 48"W x 12"D x 73"H, 6 Shelves, 18 Ga, Dark Gray
$632.0
- Product Information
- Customer Review
- Product Q&A
- Accessories