x

Take 15% off your entire order!

Offer applied at checkout

Fluidmaster B8F12 Faucet Supply 3/8 In. Compression X 3/8 In. Copper Tube Coupling X 12 In. - SS

Fluidmaster B8F12 Faucet Supply 3/8 In. Compression X 3/8 In. Copper Tube Coupling X 12 In. - SS

Item #: WBB796099

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.80 up to 15% OFF

Price: $4.91

Quantity

Customers Also Viewed

Fluidmaster B8F12 Faucet Water Supply Connector, 12"L

Fluidmaster faucet water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

  • COLOR FINISH Stainless Steel
  • BRAND Fluidmaster
  • CONSTRUCTION Stainless Steel
  • LENGTH INCHES 12 (30.48 cm)
  • MANUFACTURERS PART NUMBER B8F12
  • PACKAGE QUANTITY 1
  • TYPE Faucet Supply
  • OUTLET CONNECTION TYPE Copper Tube Coupling
  • INLET CONNECTION 3/8
  • OUTLET CONNECTION 3/8
  • CONNECTION SIZE INCHES 3/8 X 3/8
  • INLET CONNECTION TYPE Compression
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fluidmaster B8F12 Faucet Supply 3/8 In. Compression X 3/8 In. Copper Tube Coupling X 12 In. - SS

Fluidmaster B8F12 Faucet Supply 3/8 In. Compression X 3/8 In. Copper Tube Coupling X 12 In. - SS

Item #: WBB796099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant