Helps to organize the small parts. Priced Per Pack. Six dividers per pack. Must be ordered in multiples of 23 packs.
Akro-Mils Divider 40224 For AkroBin® Stacking Bin #188013, Pkg of 6 - Pkg Qty 23
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$619.85 Sold in packages of 23 / $26.95 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/2 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 40224 |
| Accessory Type | Divider |
| Brand | Akro-Mils |