- IP65 Waterproof rated
- Auto On/Off
- Ratchet stop
- Carbide measuring faces
- Supplied in fitted plastic case
Mitutoyo 293-340-32 Digimatic 0-1"/25.4MM Fast Measure IP65 Digital Micrometer Ratchet Stop Thimble
|
Questions & Answers (0)
Product Description
0 - 1" X .00005"/0.001mm IP65 Digimatic Outside Micrometer, No SPC Output, Ratchet
PRICE
$429.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Metric or Inch | Inch,Metric in |
| Min Outside Diameter | IP65 in |
| Min Measurement | 0 in |
| Max Measurement | 25.4 in |
| Resolution/Graduation | 0.001 in |
| Range | 0-1 |
Product Details
| Case | Yes |
| Accuracy | 0.00005 IN °F |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Anvil Shape | Spherical |
| IP Rating | IP65 |
| Manufacturers Part Number | 293-340-32 |
| Thimble Type | Ratchet Stop |
| Brand | Mitutoyo |
| Parallelism | .00004 In |
| Battery Type | SR44 |
| Type | Digital Micrometer |
| Digital | Yes |
| Measuring Face Material | Carbide |
| Series | Digimatic |
| Rotating Spindle | No |
| Data Output | No |
| Style | Faster Measurement |
| Accuracy (+/-) | 0.00005 in |
| Fraction Option | No |
| Description | Digimatic Fast Measure IP65 Digital Micrometer Ratchet Stop Thimble |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |