Sturdy construction using prime cold-rolled steel. Each sliding cradle holds up to 40 lbs. Easy glide slides allow boxes to move in and out smoothly. Center braces on sliding cradles provide extra rigidity. Reinforced rack keeps boxes level. Boxes can be easily removed for transport to work areas. Durable gray powder coat finish.
Durham Mfg.® Slide Rack, For Large Compartment Storage Boxes, Fits Four Boxes
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$319.95was $355.95
Save $36.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 15-3/4 in |
| Height | 15 in |
Product Details
| Assembly Required | No |
| Style | 4-Drawer |
| Type | Compartment Box Rack |
| Material | Steel |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 303-95 |
| Brand | Durham Mfg. |