Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



National Public Seating

Model # :WBB449395

MPN #: 82MS

Melody Music Stand - Black

Product Description
Melody Music Stand Black

Model #82MS Music Stand is a great addition to our music furniture series. The durable desk is made with strong 22 gauge steel and has rolled-steel edges to protect instruments and preserve the stand. It is coated with black textured finish that resists scratches and chipping. The stand vertically adjusts to range from 24" - 46" (lip to floor), using our spring loaded adjustable tube. Reading surface desk features simple tension tilt that provides smooth adjustment and strong tension at any position. 10 Year Limited Warranty.

PRICE
$119.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Depth12-1/2 in
Height24 - 46 in

Product Details

TypeMusic Stand
Mobile or StationaryStationary
Package Quantity1
ColorBlack
Manufacturers Part Number82MS
BrandNational Public Seating

Warranty

Warranty10 yr