
$9.10 ea.
Price: $45.50 / Pkg of 5
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
E-Z Loc Coarse Thread Insert - 1/2-13
Thread repair insert is made of 303 stainless steel alloy for long lasting durability and dependability. Easily screws into material for re-threading.
Thread repair insert is made of 303 stainless steel alloy for long lasting durability and dependability. Easily screws into material for re-threading.
Weights & Dimensions
- Installed Length 0.656"
- Size 1/2-13
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 303
- Threading Type Coarse
- Design Heavy Wall
- Package Quantity 5
- Brand EZ Lok
- Material Stainless Steel
- Style Imperial
- Manufacturers Part Number 303-8
Customer Review
Product Q & A
There are no questions for this product.
Accessories

1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7
Item #: B435430
Not Yet Rated
$22.25

1/2-13 316 Stainless Insert For Metal - 303-8 - Made In USA - Pkg Qty 5
$9.1
- Product Information
- Customer Review
- Product Q&A
- Accessories