Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



E-Z Lok

Model # :WBB435544

MPN #: 303-6

3/8-16 303 Stainless Insert For Metal - 303-6 - Made In USA - Pkg Qty 5

Product Description
E-Z Loc Coarse Thread Insert - 3/8-16

Thread repair insert is made of 303 stainless steel alloy for long lasting durability and dependability. Easily screws into material for re-threading.

PRICE
$40.50  Sold in packages of 5 / $8.10 ea

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8-16
Installed Length0.515"

Product Details

Alloy303
StyleImperial
Threading TypeCoarse
Country of OriginMade in USA
MaterialStainless Steel
Package Quantity5
DescriptionInsert for Metal
Manufacturers Part Number303-6
DesignHeavy Wall
BrandE-Z Lok