3/8-16 x .625" long Stainless steel thread insert, press-in installation in thermoset plastics.
3/8-16 Flush Press Insert - Stainless - 240-6-Cr - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.00 Sold in packages of 5 / $8.00 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | .625 in |
| Size | 3/8-16 |
| Min Depth | .604 in |
| Hole Size | .438 in |
| Diameter | .451 in |
| Installed Length | 0.625" |
Product Details
| Type | Press insert |
| Alloy | 303 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Description | Insert for Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | 240-6-CR |
| Design | Flush |
| Brand | E-Z Lok |