Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
E-Z Lok

Model # :WBB435491

MPN #: 240-5-BR

5/16-18 Flush Press Insert - Brass - 240-5-Br - Pkg Qty 10

Product Description
5/16-18 x .563" long Brass thread insert, press-in installation in thermoset plastics.

PROMOTIONAL PRICE
$4.00  Sold in packages of 10 / $0.40 ea

was $9.50
Save $5.50 (58%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/16-18
Installed Length0.563"

Product Details

TypePress insert
Alloy360
StyleImperial
Threading TypeCoarse
Country of OriginImport
MaterialBrass
Package Quantity10
DescriptionInsert for Plastic
Manufacturers Part Number240-5-BR
DesignFlush
BrandE-Z Lok