Take 15% off your entire order!

Offer applied at checkout

5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4

5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4

Item #: WBB435427

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Quantity

Customers Also Viewed

3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5

3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5

1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3

1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3

10-24 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-2

10-24 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-2

1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7

1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7

5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8

5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8

M10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9200

M10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9200

M4 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 8500

M4 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 8500

M8 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9100

M8 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9100

M6 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9000

M6 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9000

5/16-18 Insert For Soft Wood - Flanged - 951618-13 - Pkg Qty 50

5/16-18 Insert For Soft Wood - Flanged - 951618-13 - Pkg Qty 50

5/16-18 Insert For Soft Wood - Flush - 851618-20 - Pkg Qty 50

5/16-18 Insert For Soft Wood - Flush - 851618-20 - Pkg Qty 50

M8-1.25 Insert For Hard Wood - Brass - 400-M8 - Pkg Qty 10

M8-1.25 Insert For Hard Wood - Brass - 400-M8 - Pkg Qty 10

5/16-18 Insert For Hard Wood - Brass - 400-5 - Pkg Qty 10

5/16-18 Insert For Hard Wood - Brass - 400-5 - Pkg Qty 10

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

Drive tool for use with slotted E-Z LOK inserts (metal and hard wood), fits in standard power drill.

Used with 5/16-18, 5/16-24, and M8 x 1.25 sized inserts

Weights & Dimensions

  • Size 5/16-18

Product Details

  • Type Hex Drive
  • Brand EZ Lok
  • Package Quantity 1
  • Description Installation Tool
  • Country of Origin Import
  • Material Steel
  • Manufacturers Part Number 500-4
  • Design Slotted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4

5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4

Item #: WBB435427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant