Drive tool for use with die cast zinc hex drive inserts for soft wood, fits in standard power drill.
M4 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 8500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M4 |
Product Details
| Type | Hex Drive |
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 1 |
| Description | Installation Tool |
| Manufacturers Part Number | 8500 |
| Brand | E-Z Lok |