Take 15% off your entire order!

Offer applied at checkout

6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006

6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006

Item #: WBB435421

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Quantity

Customers Also Viewed

M10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9200

M10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9200

10-24 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-2

10-24 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-2

M8 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9100

M8 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9100

1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3

1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3

M4 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 8500

M4 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 8500

5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4

5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4

3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5

3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5

M6 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9000

M6 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9000

1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7

1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7

5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8

5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8

6-32 Insert For Hard Wood - Brass - 400-006 - Pkg Qty 25

6-32 Insert For Hard Wood - Brass - 400-006 - Pkg Qty 25

Drive tool for use with slotted E-Z LOK inserts (metal and hard wood), fits in standard power drill.

Weights & Dimensions

  • Size 6-32

Product Details

  • Type Hex Drive
  • Brand EZ Lok
  • Package Quantity 1
  • Description Installation Tool
  • Country of Origin Import
  • Material Steel
  • Manufacturers Part Number 500-006
  • Design Slotted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006

6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006

Item #: WBB435421

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant