
$0.48 ea.
Price: $12.00 / Pkg of 25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
M8-1.25 x .787" long die cast zinc thread insert for Soft Wood, Flanged.
Weights & Dimensions
- Installed Length 0.787"
- Size M8 x 1.25
Product Details
- Description Insert for Soft Wood
- Country of Origin Import
- Threading Type Coarse
- Design Flanged
- Type Hex Drive
- Package Quantity 25
- Brand EZ Lok
- Material Die Cast Zinc
- Style Metric
- Manufacturers Part Number 908125-20
Customer Review
Product Q & A
There are no questions for this product.

M8-1.25 Insert For Soft Wood - Flanged - 908125-20 - Pkg Qty 25
$0.48
- Product Information
- Customer Review
- Product Q&A
- Accessories