Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
E-Z Lok

Model # :WBB435389

MPN #: 908125-13

M8-1.25 Insert For Soft Wood - Flanged - 908125-13 - Pkg Qty 25

Product Description
M8-1.25 x .512" long die cast zinc thread insert for Soft Wood, Flanged.

PRICE
$10.75  Sold in packages of 25 / $0.43 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
10.75
Buy 5 pkgs - 9 pkgs
10.21Save $0.54 (5%)
Buy 10+ pkgs
9.89Save $0.86 (8%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM8 x 1.25
Installed Length0.512"

Product Details

StyleMetric
TypeHex Drive
Threading TypeCoarse
Country of OriginImport
MaterialDie Cast Zinc
Package Quantity25
DescriptionInsert for Soft Wood
Manufacturers Part Number908125-13
DesignFlanged
BrandE-Z Lok