Take 15% off your entire order!

Offer applied at checkout

3/8-16 Insert For Soft Wood - Flanged - 903816-25 - Pkg Qty 25

3/8-16 Insert For Soft Wood - Flanged - 903816-25 - Pkg Qty 25

Item #: WBB435388

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.59 ea.

Price: $14.75 / Pkg of 25

Quantity

Customers Also Viewed

M8-1.25 Insert For Soft Wood - Flanged - 908125-20 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-20 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-13 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-13 - Pkg Qty 25

5/16-18 Insert For Soft Wood - Flanged - 951618-25 - Pkg Qty 25

5/16-18 Insert For Soft Wood - Flanged - 951618-25 - Pkg Qty 25

M8-1.25 Insert For Hard Wood - Brass - 400-M8 - Pkg Qty 10

M8-1.25 Insert For Hard Wood - Brass - 400-M8 - Pkg Qty 10

8-32 Insert For Soft Wood - Flanged - 900832-10 - Pkg Qty 100

8-32 Insert For Soft Wood - Flanged - 900832-10 - Pkg Qty 100

10-32 Insert For Soft Wood - Flush - 801032-13 - Pkg Qty 50

10-32 Insert For Soft Wood - Flush - 801032-13 - Pkg Qty 50

1/4-20 Insert For Soft Wood - Flanged - 901420-13 - Pkg Qty 100

1/4-20 Insert For Soft Wood - Flanged - 901420-13 - Pkg Qty 100

10-24 Insert For Soft Wood - Flush - 801024-13 - Pkg Qty 50

10-24 Insert For Soft Wood - Flush - 801024-13 - Pkg Qty 50

10-32 Insert For Soft Wood - Flanged - 901032-11 - Pkg Qty 50

10-32 Insert For Soft Wood - Flanged - 901032-11 - Pkg Qty 50

EZ Lok 400-6 - 3/8-16 Insert For Hard Wood - Brass - Pkg Qty 10

EZ Lok 400-6 - 3/8-16 Insert For Hard Wood - Brass - Pkg Qty 10

5/16-18 Insert For Hard Wood - Brass - 400-5 - Pkg Qty 10

5/16-18 Insert For Hard Wood - Brass - 400-5 - Pkg Qty 10

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5

3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5

1/4-20 Insert For Hard Wood - Stainless - 400-4-Cr - Pkg Qty 10

1/4-20 Insert For Hard Wood - Stainless - 400-4-Cr - Pkg Qty 10

8-32 Insert For Hard Wood - Brass - 400-008 - Pkg Qty 25

8-32 Insert For Hard Wood - Brass - 400-008 - Pkg Qty 25

3/8-16 x .984" long die cast zinc thread insert for Soft Wood, Flanged.

Weights & Dimensions

  • Installed Length 0.984"
  • Size 3/8-16

Product Details

  • Description Insert for Soft Wood
  • Country of Origin Import
  • Threading Type Coarse
  • Design Flanged
  • Type Hex Drive
  • Package Quantity 25
  • Brand EZ Lok
  • Material Die Cast Zinc
  • Style Metric
  • Manufacturers Part Number 903816-25
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DONALD

    Date: April 03, 2020

    wood inserts
    Your review:
    great price and availability for my customers
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 Insert For Soft Wood - Flanged - 903816-25 - Pkg Qty 25

3/8-16 Insert For Soft Wood - Flanged - 903816-25 - Pkg Qty 25

Item #: WBB435388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant