
$0.13 ea.
Price: $6.50 / Pkg of 50
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
10-32 x .512" long die cast zinc thread insert for Soft Wood, Flanged.
Weights & Dimensions
- Installed Length 0.512"
- Size 10-32
Product Details
- Description Insert for Soft Wood
- Country of Origin Import
- Threading Type Fine
- Design Flanged
- Type Hex Drive
- Package Quantity 50
- Brand EZ Lok
- Material Die Cast Zinc
- Style Metric
- Manufacturers Part Number 901032-13
Customer Review
Product Q & A
There are no questions for this product.

10-32 Insert For Soft Wood - Flanged - 901032-13 - Pkg Qty 50
$0.13
- Product Information
- Customer Review
- Product Q&A
- Accessories