1/2-13 Carbon Steel Insert For Metal - 329-801
Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 1/2-13 x 3/4-10 x 1.00". Threading type is Course. Alloy is 12L14.
1/2-13 Carbon Steel Insert For Metal - 329-801 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.00 Sold in packages of 5 / $6.40 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2-13 |
| Installed Length | 1.000" |
Product Details
| Alloy | 12L14 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 329-801 |
| Design | Heavy Wall |
| Brand | E-Z Lok |