Take 15% off your entire order!

Offer applied at checkout

10-24 Insert For Soft Wood - Flanged - 901024-11 - Pkg Qty 50

10-24 Insert For Soft Wood - Flanged - 901024-11 - Pkg Qty 50

Item #: WBB435361

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.11 ea.

Price: $5.50 / Pkg of 50

Quantity

Customers Also Viewed

8-32 Insert For Soft Wood - Flanged - 900832-10 - Pkg Qty 100

8-32 Insert For Soft Wood - Flanged - 900832-10 - Pkg Qty 100

10-32 Insert For Soft Wood - Flush - 801032-13 - Pkg Qty 50

10-32 Insert For Soft Wood - Flush - 801032-13 - Pkg Qty 50

M8-1.25 Insert For Hard Wood - Brass - 400-M8 - Pkg Qty 10

M8-1.25 Insert For Hard Wood - Brass - 400-M8 - Pkg Qty 10

10-24 Insert For Soft Wood - Flush - 801024-13 - Pkg Qty 50

10-24 Insert For Soft Wood - Flush - 801024-13 - Pkg Qty 50

3/8-16 Insert For Soft Wood - Flanged - 903816-25 - Pkg Qty 25

3/8-16 Insert For Soft Wood - Flanged - 903816-25 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-13 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-13 - Pkg Qty 25

1/4-20 Insert For Hard Wood - Stainless - 400-4-Cr - Pkg Qty 10

1/4-20 Insert For Hard Wood - Stainless - 400-4-Cr - Pkg Qty 10

5/16-18 Insert For Soft Wood - Flanged - 951618-25 - Pkg Qty 25

5/16-18 Insert For Soft Wood - Flanged - 951618-25 - Pkg Qty 25

EZ Lok 400-6 - 3/8-16 Insert For Hard Wood - Brass - Pkg Qty 10

EZ Lok 400-6 - 3/8-16 Insert For Hard Wood - Brass - Pkg Qty 10

1/4-20 Insert For Soft Wood - Flanged - 901420-13 - Pkg Qty 100

1/4-20 Insert For Soft Wood - Flanged - 901420-13 - Pkg Qty 100

5/16-18 Insert For Hard Wood - Brass - 400-5 - Pkg Qty 10

5/16-18 Insert For Hard Wood - Brass - 400-5 - Pkg Qty 10

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-20 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-20 - Pkg Qty 25

8-32 Insert For Hard Wood - Brass - 400-008 - Pkg Qty 25

8-32 Insert For Hard Wood - Brass - 400-008 - Pkg Qty 25

10-24 x .394" long die cast zinc thread insert for Soft Wood, Flanged.

Weights & Dimensions

  • Installed Length 0.394"
  • Size 10-24

Product Details

  • Description Insert for Soft Wood
  • Country of Origin Import
  • Threading Type Coarse
  • Design Flanged
  • Type Hex Drive
  • Package Quantity 50
  • Brand EZ Lok
  • Material Die Cast Zinc
  • Style Metric
  • Manufacturers Part Number 901024-11
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What hole size do you need to insert the wood screw?

    Question Asked By: David, September 01, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, You would need a 5/16" hole size. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24 Insert For Soft Wood - Flanged - 901024-11 - Pkg Qty 50

10-24 Insert For Soft Wood - Flanged - 901024-11 - Pkg Qty 50

Item #: WBB435361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant