Take 15% off your entire order!

Offer applied at checkout

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

Item #: WBB435314

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.71 ea.

Price: $17.75 / Pkg of 25

Quantity

Customers Also Viewed

5/16-18 Insert For Hard Wood - Brass - 400-5 - Pkg Qty 10

5/16-18 Insert For Hard Wood - Brass - 400-5 - Pkg Qty 10

M8-1.25 Insert For Hard Wood - Brass - 400-M8 - Pkg Qty 10

M8-1.25 Insert For Hard Wood - Brass - 400-M8 - Pkg Qty 10

8-32 Insert For Hard Wood - Brass - 400-008 - Pkg Qty 25

8-32 Insert For Hard Wood - Brass - 400-008 - Pkg Qty 25

6-32 Insert For Hard Wood - Brass - 400-006 - Pkg Qty 25

6-32 Insert For Hard Wood - Brass - 400-006 - Pkg Qty 25

4-40 Insert For Hard Wood -Brass - 400-004 - Pkg Qty 25

4-40 Insert For Hard Wood -Brass - 400-004 - Pkg Qty 25

EZ Lok 400-6 - 3/8-16 Insert For Hard Wood - Brass - Pkg Qty 10

EZ Lok 400-6 - 3/8-16 Insert For Hard Wood - Brass - Pkg Qty 10

10-24 Insert For Soft Wood - Flush - 801024-13 - Pkg Qty 50

10-24 Insert For Soft Wood - Flush - 801024-13 - Pkg Qty 50

1/4-20 Insert For Soft Wood - Flush - 801420-13 - Pkg Qty 100

1/4-20 Insert For Soft Wood - Flush - 801420-13 - Pkg Qty 100

1/4-20 Insert For Hard Wood - Stainless - 400-4-Cr - Pkg Qty 10

1/4-20 Insert For Hard Wood - Stainless - 400-4-Cr - Pkg Qty 10

3/8-16 Insert For Soft Wood - Flanged - 903816-25 - Pkg Qty 25

3/8-16 Insert For Soft Wood - Flanged - 903816-25 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-13 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-13 - Pkg Qty 25

1/4-20 Insert For Soft Wood - Flanged - 901420-13 - Pkg Qty 100

1/4-20 Insert For Soft Wood - Flanged - 901420-13 - Pkg Qty 100

5/16-18 Insert For Soft Wood - Flanged - 951618-25 - Pkg Qty 25

5/16-18 Insert For Soft Wood - Flanged - 951618-25 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-20 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-20 - Pkg Qty 25

1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3

1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3

5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4

5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4

1/4-20 x .500" long Brass thread insert for Hard Wood.

Weights & Dimensions

  • Installed Length 0.500"
  • Size 1/4-20

Product Details

  • Description Insert for Hard Wood
  • Country of Origin Import
  • Alloy 360
  • Threading Type Coarse
  • Type Knife Thread
  • Package Quantity 25
  • Brand EZ Lok
  • Material Brass
  • Style Imperial
  • Manufacturers Part Number 400-4
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Stephen ODonnell

    Date: November 22, 2019

    Great quality and fast delivery.
    Your review:
    Just what I wanted and expected. Delivered quicker than I expected.
  • Reviewer: MICHAEL

    Date: April 23, 2019

    1/4-20 brass insert
    Your review:
    nice quality, just the right size
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

Item #: WBB435314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant