Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



E-Z Lok

Model # :WBB435311

MPN #: 400-008

8-32 Insert For Hard Wood - Brass - 400-008 - Pkg Qty 25

Product Description
8-32 x .375" long Brass thread insert for Hard Wood.

PRICE
$24.50  Sold in packages of 25 / $0.98 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
24.50
Buy 5 pkgs - 9 pkgs
23.28Save $1.22 (5%)
Buy 10+ pkgs
22.54Save $1.96 (8%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8-32
Installed Length0.375"

Product Details

Alloy360
StyleImperial
TypeKnife Thread
Threading TypeCoarse
Country of OriginImport
MaterialBrass
Package Quantity25
DescriptionInsert for Hard Wood
Manufacturers Part Number400-008
BrandE-Z Lok