Thread repair insert for metal, M8-1.25 x 1/2-13 x .484", carbon steel.
M8-1.25 Carbon Steel Insert For Metal - 650-8 - Made In USA - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.60 Sold in packages of 10 / $3.06 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M8 x 1.25 |
| Installed Length | 0.484" |
Product Details
| Alloy | 12L14 |
| Style | Metric/Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Description | Insert for Metal |
| Manufacturers Part Number | 650-8 |
| Design | Heavy Wall |
| Brand | E-Z Lok |