
$2.32 ea.
Price: $11.60 / Pkg of 5
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Thread repair insert for metal, 3/8-16 x 5/8-11 x .656", carbon steel.
Weights & Dimensions
- Installed Length 0.656"
- Size 3/8-16
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Threading Type Coarse
- Design Extra Heavy Wall
- Package Quantity 5
- Brand EZ Lok
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 335-6
Customer Review
Product Q & A
There are no questions for this product.
Accessories

3/8-16 Carbon Steel Heavy Wall Insert For Metal - 335-6 - Made In USA - Pkg Qty 5
$2.32
- Product Information
- Customer Review
- Product Q&A
- Accessories