Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Shurtape

Model # :WB422750

MPN #: 230982

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Product Description
Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear

General purpose grade acrylic packaging tape designed for non-critical closure of lightweight cartons in manual and automated industrial sealing settings. Durable BOPP film provides strength and flexibility, while a high-quality adhesive gives AP 101® clarity, UV resistance, premium aging characteristics and low odor to tackle the task at hand.

Features:
  • General purpose grade, light duty acrylic packaging tape
  • UV-resistant
  • Excellent aging characteristics
  • Performs in a range of temperatures
  • Applicable Standards: FDA Indirect Contact CFR 21, 175.105*; FDA Indirect Contact CFR 21, 177.1520* (Clear Option Only)
PRICE
$174.96  Sold in packages of 36 / $4.86 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
174.96
Buy 3 pkgs - 4 pkgs
166.21Save $8.75 (5%)
Buy 5+ pkgs
160.96Save $14.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness1.6 mil
Tensile Strength20 lb/in
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
Application Temperature Range20° - 110° F °F
Tape DutyLight
MaterialPolypropylene
DescriptionIndustrial Grade Tape
Package Quantity36
Manufacturers Part Number230982
Percent Elongation150
BrandShurtape