Take 15% off your entire order!

Offer applied at checkout

+

Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack

Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack

Item #: WBB311929

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • L
  • M

L

Frequently Purchased Together

  • Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
  • Moldex 7006 Quantitative Fit Testing - Probed Cartridge Kit, For 7000/7800/9000 Series

    $356.95

  • Moldex 8006 Quantitative Fit Testing - Probed Cartridge Kit, For 8000 Series

    $311.95

  • Moldex 0102 Qualitative Fit Test Kit - BITREX®

    $837.00

Price: $88.95

Quantity

Customers Also Viewed

3M™ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box

3M™ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box

3M™ N95 Particulate Filter, Box Of 10

3M™ N95 Particulate Filter, Box Of 10

Moldex 7600 Multi-Gas/Vapor Smart® Cartridges, 1 Pair/Pack

Moldex 7600 Multi-Gas/Vapor Smart® Cartridges, 1 Pair/Pack

Moldex 7003 7000 Series Half Mask Respirator, Large

Moldex 7003 7000 Series Half Mask Respirator, Large

Moldex 7002 7000 Series Half Mask Respirator, Medium

Moldex 7002 7000 Series Half Mask Respirator, Medium

Moldex 7001 7000 Series Half Mask Respirator, Small

Moldex 7001 7000 Series Half Mask Respirator, Small

Moldex 0093 Faceshield Protector, For 9000 Series Full Face Respirator, 15/Bag

Moldex 0093 Faceshield Protector, For 9000 Series Full Face Respirator, 15/Bag

Features:
  • 100% PVC-Free.
  • Multi-Gas/Vapor Smart® cartridge simplifies inventory.
  • Approved for ten common gas/vapors.
  • Cartridge selection made simpler and misuse reduced.
  • Replaces up to five gas/vapor cartridges.
  • For use against multi hazards in the same workplace.
  • Use with #8910 N95 or #8940 P100 filters against particulates.
  • Includes: Facepiece, Smart® Cartridges

Weights & Dimensions

  • Size L

Product Details

  • Head Harness Material Thermoplastic Elastomer
  • Description Multi-Gas, Vapor Half Mask Respirator
  • Assembly Required No
  • Respirator Cartridge Type Included OV, AM, MA, CL, HC, SD, HF, CD, HS
  • Type Half Mask
  • For Use With Smart® Cartridge
  • Facepiece Material Thermoplastic Elastomer
  • Disposable/Reusable Reusable
  • Brand Moldex
  • Package Quantity 1
  • Series 8000
  • Cartridges Included Yes
  • Manufacturers Part Number 8603
  • Half Mask Suspension Type 4 pt.
  • Color Gray
  • Respirator Connection Type Snap-In

Compliance & Certifications

  • Certifications NIOSH Approved
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RON

    Date: April 23, 2019

    Moldec Multi Mask
    Your review:
    Got these for my Service Tech and Production Crew... They said it fit well and was not hard to breathe in.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack

Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack

Item #: WBB311929

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Moldex 8603 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Large, 1/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant