Take 15% off your entire order!

Offer applied at checkout

+

Spring Lift Platform 51012814 for 14 & 16 Bushel Dandux Plastic Box Trucks

Spring Lift Platform 51012814 for 14 & 16 Bushel Dandux Plastic Box Trucks

Item #: WB985681

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $164.95

Quantity

Customers Also Viewed

Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Box truck platform lift is constructed of a powder-coated steel frame covered with an easy-to-clean white Glosstex vinyl coated nylon material. Platform is equipped with four bungee cords with large "S" hooks that easily attach to the truck for a secure, removable mount.

  • LENGTH INCHES 39 (99.06 cm)
  • WIDTH INCHES 27 (68.58 cm)
  • CAPACITY BUSHEL 14 & 16
  • CAPACITY LBS 150 (68.18 kg)
  • COLOR FINISH White
  • ASSEMBLY Unassembled
  • CONSTRUCTION Glosstex Covered Powder Coated Steel Frame
  • MANUFACTURERS PART NUMBER 51012814
  • BRAND Dandux
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spring Lift Platform 51012814 for 14 & 16 Bushel Dandux Plastic Box Trucks

Spring Lift Platform 51012814 for 14 & 16 Bushel Dandux Plastic Box Trucks

Item #: WB985681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Spring Lift Platform 51012814 for 14 & 16 Bushel Dandux Plastic Box Trucks
    Spring Lift Platform 51012814 for 14 & 16 Bushel Dandux Plastic Box Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant