J-Bolt steel in-ground mounting. Keeps products secure. Protects against theft.
10" Steel J bolt, In Ground Mount, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hardware |
| Material | Steel |
| Color | Silver |
| Frame Material | Steel |
| Manufacturers Part Number | PB 1999 |
| Mounting Style | In Ground |
| Brand | Frog Furnishings |