Take 15% off your entire order!

Offer applied at checkout

+

Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Item #: WB443523

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $51.90 / Pkg of 2

Quantity

Customers Also Viewed

Aigner Tri-Dex TR-1300 Slide-In Label Holder 1" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-1300 Slide-In Label Holder 1" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-1754 Slide-In Label Holder 1-3/4" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-1754 Slide-In Label Holder 1-3/4" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-2400 Slide-In Label Holder 2" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-2400 Slide-In Label Holder 2" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25

Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Fastlane® Drop Over Cable Protector 1 CH 5.25"W - Black

Fastlane® Drop Over Cable Protector 1 CH 5.25"W - Black

Global Industrial™ Extra Strength Steel Hand Truck with Loop Handle 600 Lb. Capacity

Global Industrial™ Extra Strength Steel Hand Truck with Loop Handle 600 Lb. Capacity

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

TRI-DEX™ LABEL HOLDERS
1-1/4" x 3" Stacking Bin Label Holder
Tri-Dex™ label holders allow easy content identification for any plastic bin. Clear label holders feature a tri-fold configuration to seal in labels for safe-keeping and clear, visible viewing of label. Label holders easily slide into molded-in label slots on Bins (sold separately) to protect labels or can be hung over hopper front on bins to provide label storage for bins without label slots. Made of clear PVC. No adhesive required. Sold in quantities of 25. Laser / Inkjet Sheets Included.

Weights & Dimensions

  • Width 1-1/4 IN (3.18 cm)
  • Length 3 IN (7.62 cm)

Product Details

  • Type Tri-Dex
  • For Use With Stack Bins(4-1/8"Wx10-7/8"Dx4"H)
  • Accessory Type Label and Holder
  • Package Quantity 25/Price Per Pack
  • Brand Aigner
  • Material PVC
  • Style Tri-Dex
  • Manufacturers Part Number TR-1253
  • Color Family Clear
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael

    Date: April 23, 2019

    Works perfectly with the stacking bins
    Your review:
    I believe these label holders were made for the stacking bins I ordered. They fit perfectly and are very easy to use.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Item #: WB443523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2
    Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant