Bin buddy's™ Label holder strips, 2" X 4", Clear front, White Background, low profile, self adhesive backing, Top/Bottom Loading Design, Bar Code Compatible, Can cut to final length with scissors. For Use with Bins. 25 strips/pkg. 4"L x 2"H Overall Dimensions.
Aigner Bin Buddy BB-24 Adhesive Label Holder (Top/Bottom Insert) 2" x 4" for Bin, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
Product Details
| Style | Self Adhesive |
| Type | Tri-Dex |
| Package Quantity | 25 |
| Description | Top Load |
| Color | White |
| Manufacturers Part Number | BB24 |
| Accessory Type | Label and Holder |
| For Use With | Bins |
| Brand | Aigner |