Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial Four-Way Connector Kit with Extended Corner Cable
Durable steel connector with Black finish easily joins 4 privacy partitions in a cross configuration. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each 4-way connection planned. Easy assembly with included hardware.
Interion by Global Industrial
Model # :WB238646P
Interion® Four Way Connector Kit With 1 Pass Through Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Connector |
| Material | Steel |
| Description | 4-Way Connector Set |
| Color | Black |
| Manufacturers Part Number | 238646P |
| For Use With | Traditional Partitions with Electric or Pass-Thru Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |