Take 15% off your entire order!

Offer applied at checkout

+

Spring Lift 5101282400+ 2 -51A0098 for 48 Cu. Ft. Dandux Hopper Trucks

Spring Lift 5101282400+ 2 -51A0098 for 48 Cu. Ft. Dandux Hopper Trucks

Item #: WB985268

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $464.95

Quantity

Customers Also Viewed

Spring Lift 5101281400+ 2 -51A0098 for 38 Cu. Ft. Dandux Hopper Trucks

Spring Lift 5101281400+ 2 -51A0098 for 38 Cu. Ft. Dandux Hopper Trucks

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Bulk truck platform lift is constructed of a high-tensile, electro-welded flat steel frame covered with an easy-to-clean white vinyl coated nylon material. Platform is equipped with four fabric covered rust-resistant steel springs with flat steel hanging bars that easily attach to 4 pre-cut holds for a secure, removable mount. For use with 48 Cu. Ft. Capacity Hopper Front Bulk Truck.

Note: Factory Installed Option Only.

Weights & Dimensions

  • Width 29-1/2 IN (74.93 cm)
  • Weight Capacity 116 LBS (52.73 kg)
  • Length 48 IN (121.92 cm)

Product Details

  • Type Spring Lift
  • Brand Dandux
  • Assembly Required Unassembled
  • Manufacturers Part Number 5101282400
  • Color Family White
  • Material Gauge 12-Gauge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spring Lift 5101282400+ 2 -51A0098 for 48 Cu. Ft. Dandux Hopper Trucks

Spring Lift 5101282400+ 2 -51A0098 for 48 Cu. Ft. Dandux Hopper Trucks

Item #: WB985268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Spring Lift 5101282400+ 2 -51A0098 for 48 Cu. Ft. Dandux Hopper Trucks
    Spring Lift 5101282400+ 2 -51A0098 for 48 Cu. Ft. Dandux Hopper Trucks
    Spring Lift 5101282400+ 2 -51A0098 for 48 Cu. Ft. Dandux Hopper Trucks
    Spring Lift 5101282400+ 2 -51A0098 for 48 Cu. Ft. Dandux Hopper Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant