Take 15% off your entire order!

Offer applied at checkout

+

Screenflex Black Powdered Painted Metal Panel Lock for 13 Panel

Screenflex Black Powdered Painted Metal Panel Lock for 13 Panel

Item #: WBB227238

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$312.62 up to 17% OFF

Price: $258.95

Quantity

Customers Also Viewed

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

This Panel Lock is great for long term partition use. Simply twist this rubber coated knob to lock the panel at any angle. Replaces standard position control hinges. 8"W x 1"H Overall.



Weights & Dimensions

  • Width 8 IN (20.32 cm)
  • Height 1 IN (2.54 cm)
  • Panel Width 2 IN (5.08 cm)

Product Details

  • Type Connector
  • Package Quantity 1
  • Brand Screenflex
  • Manufacturers Part Number PL13
  • Color Family Red

Warranty

  • Warranty 3 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex Black Powdered Painted Metal Panel Lock for 13 Panel

Screenflex Black Powdered Painted Metal Panel Lock for 13 Panel

Item #: WBB227238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex Black Powdered Painted Metal Panel Lock for 13 Panel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant