Take 15% off your entire order!

Offer applied at checkout

+

Screenflex Multi Unit Connector

Screenflex Multi Unit Connector

Item #: WBB227235

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$69.95 up to 9% OFF

Price: $63.95

Quantity

Customers Also Viewed

Interion® 90 Degree Corner Connector Kit For 64" H Panel With 1 Pass Through Cable

Interion® 90 Degree Corner Connector Kit For 64" H Panel With 1 Pass Through Cable

Interion® Three Way Connector Kit For 64" H Panel With 1 Pass Through Cable

Interion® Three Way Connector Kit For 64" H Panel With 1 Pass Through Cable

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Multi Unit Connector is made using chrome plated sash latches. Easily connects to the end frames to help connect multiple Portable Room Dividers together. Helps extend the continuous length of the unit.



Product Details

  • Type Connector
  • Package Quantity 1
  • Brand Screenflex
  • Manufacturers Part Number GL

Warranty

  • Warranty 3 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex Multi Unit Connector

Screenflex Multi Unit Connector

Item #: WBB227235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex Multi Unit Connector
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant