Take 15% off your entire order!

Offer applied at checkout

+

Screenflex 10" x 10" Plexiglass Window (Panel sold separately)

Screenflex 10" x 10" Plexiglass Window (Panel sold separately)

Item #: WBB227139

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$192.02 up to 15% OFF

Price: $163.95

Quantity

Customers Also Viewed

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Provides a clear window to view inside the blocked off area. Plexiglas Window with Black powder coated metal frame measures 10"W x 10"H overall. Window is mounted on the center of any Portable Room Dividers or Door which must be on the same order for proper factory installation. Specify placement (panel number) of this window when ordering. Divider and Door are sold separately. 6' Minimum Divider or Door height.



Weights & Dimensions

  • Width 10 IN (25.4 cm)
  • Thickness 3/4 IN
  • Panel Width 10 IN (25.4 cm)

Product Details

  • Type Window
  • Package Quantity 1
  • Brand Screenflex
  • Manufacturers Part Number WD
  • Color Family Clear

Warranty

  • Warranty 3 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex 10" x 10" Plexiglass Window (Panel sold separately)

Screenflex 10" x 10" Plexiglass Window (Panel sold separately)

Item #: WBB227139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex 10" x 10" Plexiglass Window (Panel sold separately)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant