Take 15% off your entire order!

Offer applied at checkout

+

Portable Presentation Podium / Lectern - Mahogany

Portable Presentation Podium / Lectern - Mahogany

Item #: WBB212605

(11)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Portable Presentation Podium / Lectern - Mahogany
  • Interion® Folding Chair, Steel, Beige - Pkg Qty 4

    $163.80

  • Interion® Plastic Folding Table, 30" x 72", White

    $220.95

  • Interion® Folding Chair, Vinyl, Black - Pkg Qty 4

    $219.80

$201.41 up to 36% OFF

Price: $127.95

Quantity

Customers Also Viewed

Interion® Mobile Podium / Lectern in Mahogany Finish

Interion® Mobile Podium / Lectern in Mahogany Finish

The #70 Lectern Stand is a reliable and inexpensive option with a practical application in virtually any public speaking venue. It features a black 16-gauge steel base which adjusts from 30-44" high to suit any speaker's stature. A generous 16" x 20" reading surface for presentation materials features protective T-mold edging and a helpful paper/book stop. Ships ready for easy assembly.

Features:
  • Practical Speaker Stand Lectern
  • 16" x 20" Reading Surface
  • Adjustable Height From 30"-44"
  • Features Protective T-Mold Edging & MDF core
  • Includes Paper/Book Stop
  • Features A 16-Gauge Steel Frame
  • 10 Year Warranty


Weights & Dimensions

  • Depth 16 in (40.64 cm)
  • Width 20 in (50.8 cm)
  • Height 30 to 44 in

Product Details

  • Brand Oklahoma Sound
  • Assembly Required Yes
  • Casters/Glides/Wheels Glides
  • Description Portable Presentation Lectern - Mahogany
  • Material MDF
  • Manufacturers Part Number 70-MY
  • Color Red
Customer Review

4.5

  • 5 Star

    7
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Karen

    Date: April 23, 2019

    Simple but elegant
    Your review:
    We needed something portable, yet elegant and this fit the bill perfectly, at the best price, as well.
  • Reviewer: Karen

    Date: April 23, 2019

    Nice Product
    Your review:
    Quality was better than I expected and such a reasonable price!
  • Reviewer: Cindy Davis

    Date: April 23, 2019

    Poor Quality
    Your review:
    My first lectern came in with a defective top, so I requested another one, which was a huge hassle on Globals part. They sent me another out and it has the same issues but not as bad. So beware when ordering this lectern. It will arrive defective. - *** Global Comment: Global Customer Service contacted the customer. A replacement was shipped to the customer at no charge. The customer appreciated the contact from Global Customer Service. ***
  • Reviewer: Donald Dean

    Date: April 23, 2019

    Great Lectern
    Your review:
    Sturdy, easy to set-up and looks good. The only reason I did not give it 5 stars is I'm not sure of the plate that screws into bottom of top. Not sure if screws will hold; time will tell with use.
  • Reviewer: Mike

    Date: April 23, 2019

    Portable Lectern
    Your review:
    A wonderful product. Solid constuction, excellent finish, a great value.
  • Reviewer: Val

    Date: April 23, 2019

    Good Budget Buy
    Your review:
    The portable lectern is sturdy and meets our needs. It breaks down easily in two pieces. For transporting from location to location, I would prefer that the top and bottom were designed to come off easily. Also, for transporting, we had to create a protective cover for the top to prevent scratches. Overall, a good basic lectern on a budget.
  • Reviewer: Fields

    Date: April 23, 2019

    I love it.
    Your review:
    I love it and a good price.
  • Reviewer: Jim Cornell

    Date: April 23, 2019

    Mahogany Lectern #WBB21605
    Your review:
    I bought this lectern to read library books standing up rather than sitting down for better health. I'm 75 years old. The only complaint I have with the lectern is that the reading platform is not adjustable. Other than that minor complaint,I'm delighted with it. It's good looking and was easy to assemble. I discovered to my astonishment that I hated reading standing up. But I've discovered that I'm a stubborn old coot who can master just about anything including, no doubt, reading with pleasure while standing up.
  • Reviewer: Lori

    Date: April 23, 2019

    good for the money
    Your review:
    This is my second piece of equipment from global and I am satisfied with what I've gotten for the money I've spent. I feel sure I'll have a happy and lasting relationship with global as my needs grow.
  • Reviewer: Sonja

    Date: April 23, 2019

    Teacher
    Your review:
    Beautiful piece. Easy to assembly. Very please. price surprise.
Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portable Presentation Podium / Lectern - Mahogany

Portable Presentation Podium / Lectern - Mahogany

Item #: WBB212605

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant