Single Sided Floor Stand for Tip-Out Bins
Helps efficiently organize small to large parts & supplies. Durable frame is made of heavy duty 14 gauge steel with powder coat finish. Allows secure stacking of tip out bins and raises them off the floor for safe keeping. Purchase Mobile Kit that includes 4 swivel casters (2 locking) and a push handle for easy mobility.
Quantum Single Sided Floor Stand QFS148 for Tip Out Bins - 48"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 23-5/8 in |
| Height | 52 in |
| Size (L x W x H) | 8 x 23-5/8 x 52 in |
Product Details
| Type | Accessory |
| Frame Color Family | Gray |
| Material | Steel |
| Description | Single Sided Stand - 48"H |
| Manufacturers Part Number | QFS148 |
| Accessory Type | Stand |
| Brand | Quantum Storage Systems |