INTERION® OFFICE PARTITION FURNITURE
48"W Desk
Office furniture helps optimize your work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16" diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Bridge, Return or Peninsula to create L & U-shaped workstation. Easy assembly. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.
Interion by Global Industrial
Model # :WB240344GY
Interion® Traditional Office Desk, 48"W x 24"D x 30"H, Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$379.95was $469.95
Save $90.00 (19%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Gray |
| Capacity | 1 Person |
| Description | 48" Desk |
| Frame Material | Steel |
| Manufacturers Part Number | 240344GY |
| Collection | Traditional |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |