Take 15% off your entire order!

Offer applied at checkout

+

Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

Item #: WB251749

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Quantity

Customers Also Viewed

Global Industrial™ Basket Bulk Truck, Vinyl, 12 Bushel Capacity, Blue

Global Industrial™ Basket Bulk Truck, Vinyl, 12 Bushel Capacity, Blue

Dandux Blue Plastic Box Truck 51126006U-3S 6 Bushel Medium Duty

Dandux Blue Plastic Box Truck 51126006U-3S 6 Bushel Medium Duty

Optional Push Handle is ergonomically designed to allow operator to steer and push our Plastic Box Trucks with ease, as it helps reduce fatigue caused by bending and reaching. Constructed of 7/8" diameter steel tubing with a durable powder coated finish. Push handle offers an anti-slip foam grip.

Note: Factory installed option only; must be ordered with Box Truck.

Weights & Dimensions

  • Width 14 IN (35.56 cm)

Product Details

  • Brand Dandux
  • Assembly Required Assembled
  • Manufacturers Part Number 42LD6-D
  • Color Family Green
  • Material Gauge 12-Gauge
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARY

    Date: March 10, 2021

    This Handle is a Must-Buy for Dandux Box Trucks
    Your review:
    This handle is terrific if you use your Dandux Plastic Box Truck for transporting materials. I highly advise that you purchase it!
  • Reviewer: PRITI

    Date: April 23, 2019

    good
    Your review:
    good for moving around see how it will last after a year
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

Item #: WB251749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant