+

Frequently Purchased Together
Price: $302.95
Customers Also Viewed
Dimensions:
- Reading Surface: 16"W x 16"D
- Compartment: 16"W x 12"D x 14-3/4"H
- Shelf Adjustablity: 2-1/2" with 22 lb capacity
- Overall: 18"W x 18"D x 44"H
Weights & Dimensions
- Depth 18 in (45.72 cm)
- Width 18 in (45.72 cm)
- Height 44 in (111.76 cm)
Product Details
- Casters/Glides/Wheels Casters
- Assembly Required Yes
- Description Mobile Lectern
- Mobile or Stationary Mobile
- Brand Interion By Global Industrial
- Material Laminate Wood
- Manufacturers Part Number 248630MH
- Color Brown
- Casters 4 Swivel Casters
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Kimberly
Date: April 23, 2019
-
Reviewer: Chuck
Date: April 23, 2019
Your review:
It was the prefect fix and look that we were going for. -
Reviewer: Katherine M
Date: April 23, 2019
Your review:
This podium was easy to assemble and it looks great! The time it took for me to receive it is unbeatable unless you pay more for expedited shipping. Very pleased. Will be ordering again from Global. Thank you! -
Reviewer: Beverly
Date: April 23, 2019
Your review:
just the right size -
Reviewer: deborah
Date: April 23, 2019
Your review:
Love my new Podium. -
Reviewer: Crystal
Date: April 23, 2019
Your review:
It arrived quickly, and assembly wasn't too difficult. I'm not very handy, but I was able to put it together myself in about an hour with just a couple of screw drivers. It looked beautiful once it was finished! And you can't beat the price! -
Reviewer: Catherine
Date: April 23, 2019
Your review:
Looks Great -
Reviewer: Pamela
Date: April 23, 2019
Your review:
We are very pleases with the Lectern we purchased. It is a great piece for the price, and easy to assemble. The wheels make it ideal for our use. -
Reviewer: IAN
Date: April 23, 2019
Your review:
I had never before encountered the special connection system although I gather it is common with many such products. It was perfect once I had figured it out. Altogether it was a fine piece of furniture. My wife also loved it, knowing I was going to try to make a lectern from scratch myself! -
Reviewer: Ken
Date: April 23, 2019
Your review:
This is just what we were looking for. It arrived in a timely manner, we put it together with relative ease and it looks great.
There are 3 questions and 3 answers for this product.
-
How thick is this wood? I'm looking for 1" boards.
Question Asked By: Chris Lovellette, October 02, 2019
Answer This Question
Question Answered By:
-
Product Expert, October 04, 2019
Hello, the podium is made of 3/4" thick laminate board. Thank you for your question.
-
-
How much does this podium weigh?
Question Asked By: Dana, March 25, 2015
Answer This Question
Question Answered By:
-
Product Expert, March 25, 2015
54 pounds
-
-
What replacement parts are available for this item?
Question Asked By: April 28, 2014
Answer This Question
Question Answered By:
-
anonymous
RP9048 - Replacement Casters For Mobile Lectern - Set/4 (Model #248630MH)
-

Interion® Mobile Podium / Lectern in Mahogany Finish
$302.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories