Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level, Steel Deck, 60"Wx24"D

Global Industrial™ Additional Level, Steel Deck, 60"Wx24"D

Item #: WB504344A

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $265.95

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 60"Wx18"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 60"Wx18"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Starter

Global Industrial™ 36 Inch Wide Reel Mount Rack

Global Industrial™ 36 Inch Wide Reel Mount Rack

Global Industrial™ 48 Inch Wide Reel Mount Rack

Global Industrial™ 48 Inch Wide Reel Mount Rack

Global Industrial™ Galvanized Steel Deck 12"W x 24"D, 3 Pack

Global Industrial™ Galvanized Steel Deck 12"W x 24"D, 3 Pack

Global Industrial™ 60 Inch Z-Beam Pair

Global Industrial™ 60 Inch Z-Beam Pair

Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, steel decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Galvanized steel decking offers a long lasting, smooth surface with a rust inhibiting finish. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 60 IN (152.4 cm)
  • Weight Capacity 3,800 LBS (1727.27 kg)
  • Weight 38.50 LBS (17.5 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 1
  • Shelf Type Double Rivet Z Beam
  • Type Boltless Shelf
  • Brand Global Industrial
  • Material Steel Deck
  • Style Additional Level
  • Shelf Capacity 3800 LBS (1727.27 kg)
  • Manufacturers Part Number 504344A
  • Color Family Gray
Customer Review

2.5

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: EDDIE

    Date: April 23, 2019

    2nd time failed to deliver complete
    Your review:
    This is the second time I've used Global for the same racking. The racking is great, but expect to have to ask for a second shipment. Both times we were shorted parts to assemble the entire rack.
  • Reviewer: VICKI

    Date: April 23, 2019

    Shelving
    Your review:
    Good and sturdy
Product Q & A

There are no questions for this product.

Replacement Parts
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level, Steel Deck, 60"Wx24"D

Global Industrial™ Additional Level, Steel Deck, 60"Wx24"D

Item #: WB504344A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant