Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D

Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D

Item #: WB504286A

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $263.95

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 60"Wx18"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 60"Wx18"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Starter

Global Industrial™ 36 Inch Wide Reel Mount Rack

Global Industrial™ 36 Inch Wide Reel Mount Rack

Global Industrial™ 48 Inch Wide Reel Mount Rack

Global Industrial™ 48 Inch Wide Reel Mount Rack

Global Industrial™ Wood Deck 48"W x 36"D x 5/8" Thick

Global Industrial™ Wood Deck 48"W x 36"D x 5/8" Thick

Global Industrial™ 72 Inch Z-Beam Pair

Global Industrial™ 72 Inch Z-Beam Pair

Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wood decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Wood deck is made from 5/8" thick pre-cut high density particleboard with square edging. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.

Weights & Dimensions

  • Depth 48 IN (121.92 cm)
  • Width 72 IN (182.88 cm)
  • Weight Capacity 2,750 LBS (1250 kg)
  • Weight 97.80 LBS (44.45 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 1
  • Shelf Type Double Rivet Z Beam
  • Type Boltless Shelf
  • Brand Global Industrial
  • Material Wood Deck
  • Style Additional Level
  • Shelf Capacity 2750 LBS (1250 kg)
  • Manufacturers Part Number 504286A
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D

Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D

Item #: WB504286A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 72"Wx48"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant