Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D

Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D

Item #: WB504283A

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $233.95

Quantity

Customers Also Viewed

Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wood decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Wood deck is made from 5/8" thick pre-cut high density particleboard with square edging. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.

  • WIDTH INCHES 60 (152.4 cm)
  • DEPTH INCHES 48 (121.92 cm)
  • CAPACITY LBS 3800 (1727.27 kg)
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • MODEL 504283A
  • SHELF CAPACITY LBS 3800 (1727.27 kg)
  • SHELF CONSTRUCTION Wood Deck
  • SHELF QUANTITY 1
  • WEIGHT LBS 82.10 (37.32 kg)
  • COLOR Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D

Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D

Item #: WB504283A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D
    Global Industrial™ Additional Level, Wood Deck, 60"Wx48"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant