Interion® Office Partitions
Wall Connector Kit
Interion® By Global Industrial Steel connector easily joins an office partition to the wall for stability. Top and bottom wall connector and hardware included. Order 1 kit for each panel-to-wall connection required. Easy assembly.
Interion by Global Industrial
Model # :WB238647
Interion® Wall Bracket Kit For Office Partitions
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$25.95was $31.95
Save $6.00 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Panel Bracket |
| Material | Steel |
| Description | Wall Bracket Set |
| Color | Black |
| Manufacturers Part Number | 238647 |
| For Use With | All Traditional Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |