Interion® Office Partitions
Interion's® By Global Industrial 4-Way Connector Kit
Steel connector easily joins 4 privacy partitions in a cross configuration. Order 1 kit for each 4-way connection planned. Easy assembly with included hardware.
Interion by Global Industrial
Model # :WB238646
Interion® 4 Way Connector Kit For Office Partitions
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$28.95was $35.95
Save $7.00 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Connector |
| Material | Steel |
| Description | 4 Way Connector Set |
| Color | Black |
| Manufacturers Part Number | 238646 |
| For Use With | All Traditional Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |