+

Price: $58.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Office Partitions
Interion's® By Global Industrial Corner Connector Kit For 60H Panel
Steel connector easily joins 2 privacy partitions at a 90° angle. Order 1 kit for each corner connection planned. Easy assembly with included hardware.
Includes: 2 90 Degree Corner Connectors, 1 60" Filler Post, all hardware needed for installation
Interion's® By Global Industrial Corner Connector Kit For 60H Panel
Steel connector easily joins 2 privacy partitions at a 90° angle. Order 1 kit for each corner connection planned. Easy assembly with included hardware.
Includes: 2 90 Degree Corner Connectors, 1 60" Filler Post, all hardware needed for installation
Product Specifications
- HEIGHT INCHES60 (152.4 cm)
- COLOR FINISHBlack
- ASSEMBLYAssembled
- BRANDInterion By Global Industrial
- CONSTRUCTIONSteel
- DESCRIPTION90 Degree Corner Connector Kit For 60"H Panel
- MODEL238645
- Base Model Number238645
- TYPEAccessory
- ACCESSORY TYPEConnector
⚌
Photo/Video Gallery
-
Panel Video
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Karla
Date: April 23, 2019
-
Reviewer: GINNY
Date: April 23, 2019
Your review:
Great idea!!! helped a lot in positioning the partition walls. -
Reviewer: Kirk Scholz
Date: April 23, 2019
Your review:
While the corner connector does piece two panels together, the filler is too long which causes the middle to bow making a poor connection. In addition, the installation packet does not provide sufficient bolts to piece the panels together. It works, but not as anticipated.
Product Q & A
There are no questions for this product.
Accessories

Interion® 90 Degree Corner Connector Kit For 60"H Panel
$58.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories