+

Price: $14.50
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Scotch® Super 33+ Vinyl Electrical Tape, 3/4" x 76'
A premium grade vinyl electrical insulating tape, its aggressive adhesive and elastic backing ensure easy, water-resistant conformation to irregular surfaces in low temperatures, yet will not ooze or melt in high temperatures. Inner pack of 1/can, 10/ctn. 100 per case.
Weights & Dimensions
- Width 0.75 IN (1.91 cm)
- Size 3/4" x 76'
- Length 76 FT (23.16 m)
Product Details
- Type Super 33+
- Mil Thickness 7 MIL
- Package Quantity 1
- Brand 3M
- Description Scotch® Vinyl Electrical Tape
- Manufacturers Part Number 7100201470
- Color Black
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Vic
Date: April 23, 2019
Product Q & A
There are no questions for this product.

3m Scotch® Super 33+ Vinyl Electrical Tape, 3/4" X 76', Black
$14.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A