Crystal clear lids for AkroBins keep contents dust-free and protected. The one-piece design quickly snaps into molded-in holes in AkroBins for easy assembly. No tools required. AkroBins will stack with lids in place. Adds more storage volume to shelf bins and permits clear visibility of contents. Sold in quantities of 6.
Akro-Mils Clear Lid 30236CRY For AkroBin® Stacking Bin - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$81.00 Sold in packages of 6 / $13.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 10 in |
| Height | 2-3/8 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 30236 |
| Accessory Type | Cover and Lid |
| Brand | Akro-Mils |